Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB996594

MPN #: APT3072-6PY

Little Giant® Adjustable Sheet & Panel Truck APT3072-6PY, 30 x 72

Product Description
Little Giant® Adjustable Sheet & Panel Truck, 30 x 72

Adjustable Sheet & Panel Truck - Ideal for large or small quantities of plywood, drywall, or other sheet material. Includes two heavy-duty uprights that extend 27" above the deck and can be placed in any of four positions. Also great for rolled goods, office partition panels, folding tables or use as a standard platform truck. Two rigid and two swivel casters with choice of wheels provide plenty of carrying capacity.

PRICE
$749.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75 in
Width30 in
Height36 in
Weight Capacity3600 lbs
Weight170 lbs
Wheel Diameter6 in
Gauge12
Deck Height9 in

Product Details

Assembly RequiredNo
Type4-Wheel Truck
ColorGray
Wheel TypePolyurethane
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberAPT3072-6PY
BrandLittle Giant

Warranty

Warranty1 yr