Nexel
Model # :WB188CP45
Nexel® Chrome, Adjustable Single Shelf Post Bracket, 14"D
|
Questions & Answers (0)
Product Description
Single Shelf Supports
Single Shelf Supports mount on our Post Kits to hold Wire Shelves (price per pair). Supports allow shelves to be adjusted at 1" increments. Sold in pairs. Order one pair for each shelf desired. Includes 4 Collar Plugs.
Add:
Wire Shelf They are available in a variety of finishes and sizes so you can create customized shelving units.
Post Kits They are available in 4 different heights.
Single Shelf Supports mount on our Post Kits to hold Wire Shelves (price per pair). Supports allow shelves to be adjusted at 1" increments. Sold in pairs. Order one pair for each shelf desired. Includes 4 Collar Plugs.
Add:
Wire Shelf They are available in a variety of finishes and sizes so you can create customized shelving units.
Post Kits They are available in 4 different heights.
PRICE
$15.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 14 in |
| Height | 5-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Single Post Bracket |
| Color | Chrome |
| Application | Dry |
| Accessory Type | Shelf Bracket |
| Style | A |
| Finish | Chrome |
| Material | Steel |
| Description | Adjustable Single Shelf Post Bracket |
| Package Quantity | 2 |
| Manufacturers Part Number | PS14C |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |
Compliance & Certifications
| NSF Certified | Y |