Exair 3825, Adjustable Spot Cooler System 3825, Female Thread, One Cold Outlet
|
Questions & Answers (0)
Product Description
The Adjustable Spot Cooler incorporates a vortex tube to convert an ordinary supply of compressed air into two low pressure streams, one hot and one cold. With the turn of a knob, the temperature control valve allows some hot air to flow through a muffling sleeve and out the hot air exhaust. The opposite end provides a cold airstream that is muffled and discharged through the flexible hose, which directs it to the point of use. The swivel magnetic base provides easy mounting and portability. EXAIR's compressed air powered Adjustable Spot Coolers are a low cost, reliable, maintenance free solution to a variety of industrial spot cooling problems. With the turn of a knob, you can select the temperature best suited to your application. The Adjustable Spot Cooler provides a precise temperature setting from -30°F (-34°C) to room temperature. A swivel magnetic base provides easy mounting and portability. Flexible tubing that holds its position directs the cold air. No moving parts or CFC's assures maintenance free operation.ApplicationsAdjusting thermostats Cooling solderCooling machined plasticsSetting hot melts Cooling welding horns Cooling molded plastics Electronic component cooling Cooling gas samples Cooling environmental chambers AdvantagesNo moving partsNo electricity or chemicalsSmall, lightweightLow costMaintenance freeInstant cold airQuiet - less than 75 dBASwivel magnetic baseInterchangeable generator
PRICE
$605.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| BTU/hr Max | 2000 |
| Male/Female Thread | Female |
| CFM | 15 - 30 CFM |
| Noise Level | 72 - 74 |
| Outlet | One Cold |
| Package Type | Box |
| Description | Adj. Spot Cooler System |
| Manufacturers Part Number | 3825 |
| PSI | 100 psi |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Brand | Exair |