Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB915373

MPN #: 3925

Exair 3925, Adjustable Spot Cooler System 3925, Female Thread, Two Cold Outlets

Product Description
The Adjustable Spot Cooler incorporates a vortex tube to convert an ordinary supply of compressed air into two low pressure streams, one hot and one cold. With the turn of a knob, the temperature control valve allows some hot air to flow through a muffling sleeve and out the hot air exhaust. The opposite end provides a cold airstream that is muffled and discharged through the flexible hose, which directs it to the point of use. The swivel magnetic base provides easy mounting and portability.

EXAIR's compressed air powered Adjustable Spot Coolers are a low cost, reliable, maintenance free solution to a variety of industrial spot cooling problems. With the turn of a knob, you can select the temperature best suited to your application. The Adjustable Spot Cooler provides a precise temperature setting from -30°F (-34°C) to room temperature. A swivel magnetic base provides easy mounting and portability. Flexible tubing that holds its position directs the cold air. No moving parts or CFC's assures maintenance free operation.

Applications

  • Adjusting thermostats
  • Cooling solder
  • Cooling machined plastics
  • Setting hot melts
  • Cooling welding horns
  • Cooling molded plastics
  • Electronic component cooling
  • Cooling gas samples
  • Cooling environmental chambers
Advantages

  • No moving parts
  • No electricity or chemicals
  • Small, lightweight
  • Low cost
  • Maintenance free
  • Instant cold air
  • Quiet - less than 75 dBA
  • Swivel magnetic base
  • Interchangeable generator


PRICE
$965.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

BTU/hr Max2000
Male/Female ThreadFemale
CFM15 - 30 CFM
Noise Level72 - 74
OutletTwo Cold
Package TypeBox
DescriptionAdj. Spot Cooler System
Manufacturers Part Number3925
PSI100 psi
Air Inlet Thread Size (NPT)1/4" in
BrandExair