Strong-bac Adjustable Spreader Beam, 10,000 lbs Capacity, 240", Chain Top Rigging, Yellow, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Ideal where headroom is not limited. Adds stability to lift. Telescopic spread standard. Spread adjusts in 1" increments. Available with standard chain or wire rope rigging. Made In The USA.
PRICE
$6,589.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 40 in |
| Height | 18 in |
| Weight Capacity | 10000 lbs |
| Weight | 752 lbs |
| Spread | 144 to 240 in |
| Dimension F | 8.4 in |
| Upper Bail Adjustment | 5-3/8 in |
| Dimension C | 7.09 in |
| Bail Opening | 5.38 x 7.09 in |
| Dimension A | 1 in |
| Head Room | 138 to 172 in |
| Dimension B | 5.38 in |
| Working Load Limit | 10000 lbs |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Position | Vertical |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 32C-5-12/20 |
| Brand | Strong-bac |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.9, B30.20, BTH-1 |