Buyers Adjustable Steel Mounting Feet For LED Modular Light Bar - 3024647
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Steel Mounting Feet for LED Modular Light Bar feature adjustable height and are designed to to work with Buyers Products 24 in., 49 in., and 60 in. LED modular light bars. Use them with Buyers Products Stainless Steel Strap Kits. They are black powder-coated for corrosion protection.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 10-1/8 in |
| Height | 3 in |
Product Details
| Type | LED Modular Light Bar |
| Housing Color Family | Black |
| Description | Adjustable Steel Mounting Feet For LED Modular Light Bar |
| Manufacturers Part Number | 3024647 |
| Brand | Buyers Products |