Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kinedyne

Model # :WBB1654231

MPN #: 10085

Kinedyne Saf-T-Lok Round Steel Cargo Bar 10085 with Pivoting Feet - Adjusts from 90"W to 105"W

Product Description
Kinedyne Saf-T-Lok Round Steel Cargo Control Bar 10085 with Pivoting Feet - Adjusts from 90"W to 105"W

Kinedyne's Saf-T-Lok Bars are designed for economy and ease of operation. These bars are offered in high strength Steel tubing. Features include a Steel rack, a heavy-duty Steel handle and a painted Cast Aluminum housing. Molded pivoting rubber feet grip firmly to trailer walls, yet won't scuff and will remain pliable even at low temperatures. The handle and trigger release are easy to operate, even with gloved hands.
  • Adjusts from: 90" to 105"
  • Weight: 11.4 lbs., 5.18 kgs.


PRICE
$74.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight11.6 lbs
Tube Diameter1-1/2 in
Adjustable Length90 - 105 in

Product Details

Assembly RequiredNo
TypeCargo Bar
MaterialSteel
Package Quantity1
ColorBrown
SeriesSaf-T-Lok
Manufacturers Part Number10085
DutyHeavy
BrandKinedyne