- Adjusts from: 90" to 105"
- Weight: 8.5 lbs., 3.9 kgs.
Kinedyne Saf-T-Lok Round Aluminum Bar 10088 with Pivoting Feet - Adjusts from 90"W to 105"W
Write a Review
|
Questions & Answers (0)
Product Description
Kinedyne's Saf-T-Lok bars are designed for economy and ease of operation. These bars are offered in high strength Aluminum tubing. Features include a Steel rack, a heavy-duty Steel handle and a painted Cast Aluminum housing. Molded pivoting rubber feet grip firmly to trailer walls, yet won't scuff and will remain pliable even at low temperatures. The handle and trigger release are easy to operate, even with gloved hands.
PRICE
$86.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
| Adjustable Length | 90 - 105 in |
Product Details
| Assembly Required | No |
| Type | Cargo Bar |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Brown |
| Series | Saf-T-Lok |
| Manufacturers Part Number | 10088 |
| Duty | Heavy |
| Brand | Kinedyne |
| End Fitting | Pivoting Feet |