Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB885788

MPN #: T4B

BOSCH® T4B, Gravity-Rise Miter Saw Stand

Product Description
BOSCH T4B, Gravity-Rise Miter Saw Stand

Features/Benefits
  • Integrated Outfeed and Supports - Up to 18 feet of material support capacity
  • Adjustable Telescoping Leveling Leg - Provides stability on uneven surfaces
  • Adjustable Height Outfeed - Up to 12 inches
  • Universal Mounting System - For use with all major competitors' saws
  • Integrated Rubber Wheels - Easily move stand with saw attached from jobsite to jobsite.
Includes: Gravity-Rise™ Miter Saw Stand with Wheels -T4B, Universal Rapid-Release Tool Mounts (2)-2 610 948 622

See price in cart

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51.5 Retracted, 103.15 Extended in
Weight76.7 lbs

Product Details

Manufacturers Part NumberT4B
TypeGravity Rise Stand
BrandBosch