Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248033

MPN #: ASP-36-HR

Vestil™ 2 Step Steel Adjustable Mate Stand w/Handrails, 22-7/8"L x 38-3/16"W x 43-1/8"H, Yellow

Product Description
The adjustable step-mate stand can be used as either a comfortable worker platform or a semi-permanent step. The serrated surface ensures safe footing. The legs adjust individually by screwing them into or out of the leg base.

Features:
  • Independently adjustable height legs may be set to level unit on uneven floors
  • Serrated step surface provides excellent traction even in wet environments
  • Each leg fitted with rubber tip for better grip and traction
  • Models feature handrails for added stability during use


PRICE
$449.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-7/8 in
Width38-3/16 in
Height43-1/8 in
Weight Capacity500
Weight82
Height to Top Step/Platform15-1/4 in

Product Details

Assembly RequiredNo
TypeAdjustable Step Mate Stand
Number of Steps2
ColorYellow
MaterialSteel
Package Quantity1
Manufacturers Part NumberASP-36-HR
BrandVestil