Features:
- Can be used only with their corresponding rack size
- Includes one test tube rack
- For use with MaxQ 8000 Shakers
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Product Details
| Type | Shaker Accessories |
| Capacity | 26-30mm Tubes |
| Package Quantity | 1 |
| Description | Adjustable Test Tube Rack with Holder |
| Color | White |
| Manufacturers Part Number | 600079 |
| For Use With | MaxQ 8000 Shakers |
| Places | 24 |
| Brand | Thermo Scientific |