Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB201934

MPN #: 10-0600-T1836

ASI® Adjustable Tilt Stainless Steel Frame Mirror - 18"Wx36"H - 10-0600-T1836

Product Description
ADJUSTABLE TILT STAINLESS STEEL FRAME MIRROR
Adjustable Tilt Mirror Provides Easy Visibility For Wheelchair Patients And Returns To Upright Position.


Silver mirror is angle framed in 18 gauge type 304 stainless steel with welded corners and a ground smooth finish. Mirror can be tilted to 6" with bottom mounted on a full width 3/16" stainless steel piano hinge. #4 satin finish. One-piece 20 gauge corrosion resistant backing of mirror is protected by full size shock-absorbing water-resistant filler. Filler is made of 1/8" thick expanded polyethylene microcell foam sheet material that is abrasion and water resistant. Mirrors meet Federal Spec. DD-M411C, ASTM C-1036-91. 18"W x 36"H overall. 15 Year Limited Warranty.

ASI custom size mirrors available. Contact sales for more information.

PRICE
$185.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth3/4 in
Height36 in

Product Details

StyleWithout Shelf
TypeMirror
MaterialStainless Steel
Glass TypePlate
DescriptionAdjustable Tilt
Manufacturers Part Number10-0600-T1836
Frame TypeAngle Frame
BrandAmerican Specialties