One-piece roll formed frame is constructed of stainless steel with a satin finish, and is ideal for use in high traffic areas such as public restrooms, changing areas, hospitals, residential facilities and schools. Type 304 stainless steel provides superior corrosion resistance against strong cleaning solutions and environmental moisture. Frame edges are beveled, providing a gapless fit for improved appearance and safety when cleaning mirror. Frame corners are heliarc welded, ground and polished for a smooth finish. Mirror is eletrolytically copper plated, protecting against silver spoilage. Backing features 3/16" thick water-resistant, polyethylene padding. Dimensions: 24"W x 72"H.
Bobrick® Welded-Frame Mirror, 24"W x 72"H
|
Questions & Answers (0)
Product Description
PRICE
$509.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1/4 in |
| Height | 72 in |
Product Details
| Style | Without Shelf |
| Type | Welded-Frame |
| Material | Stainless Steel |
| Glass Type | Plate |
| Description | Fixed |
| Color | Clear |
| Manufacturers Part Number | B-290 2472 |
| Frame Type | Welded Frame |
| Brand | Bobrick |