The 97P Adjustable TRUE GRIP® Stabilizer and Surface Protectors span double windows quickly converts stand off distance for larger overhangs.
Werner Adjustable True Grip Stabilizer 97P
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 96 in |
| Width | 31-1/5 in |
| Depth | 12-3/4 in |
| Weight | 9 lbs |
Product Details
| Type | Stabilizer |
| Description | True Grip Stabilizer |
| Manufacturers Part Number | 97P |
| For Use With | Extension Ladders |
| Brand | Werner |
Related Products
The aluminum WNS-2416 Nestable Stage is 16 feet long and 14 inches wide. The handles nest inside of each other to minimize gaps between walkways providing a consistent rail depth regardless of stage length, reducing trip hazards when making a continuous work platform. Maximum load, including person and materials, shall not exceed the 500-pound duty rating of the stage.
The TELE-TOWER Adjustable Work Platform is the safe, cost effective, alternative to expensive motorized units and inefficient scaffolding. The tele-tower can be assembled in as little as 5 minutes- No tools needed. The assembled tele-tower is compact enough to Roll through a standard 32 inch wide doorway. The deck can be set on the inside telescoping ladder sections as low as 2 feet or as high as 6 feet. A proprietary brake winch and cable system allows you to rapidly adjust the deck height. Secure locking pins can be set at any 6 inch interval along the unique telescoping frame to a ...
The aluminum WNS-2424 Nestable Stage is 24 feet long and 14 inches wide. The handles nest inside of each other to minimize gaps between walkways providing a consistent rail depth regardless of stage length, reducing trip hazards when making a continuous work platform. Maximum load, including person and materials, shall not exceed the 500-pound duty rating of the stage.
The AC96 Aluminum Stabilizer spans 47 inches and provides a standoff of 10 inches. For use on aluminum ladders of all duty ratings. Attaches in minutes. Mar-resistant rubber end caps protect the work surface. Paint can hook included. Ideal for stabilizing the M1 series multi-ladders when in scaffold or stairway positions. For use on Aluminum Ladder Series D716 (16-foot), D1100 (all lengths), D1200 (all lengths), D1300 (all lengths), D1500 (all lengths), D500 (20-foot to 24-foot), MT (all lengths), M1 (all lengths).
The AC10-20-03 Three Rung Short Body Ladder Jack is designed for quick field adjustments. The PLATFORM CLAMP SYSTEM Clamp secures the platform to the ladder jacks and ties supporting ladders together to help secure an entire ladder jack system. The lightweight but sturdy jack mounts on either side of the extension ladder. It accepts Stages up to 20in width. Recommended for use with 300lb Type IA and 375lb Type IAA extension ladders. (OSHA and ANSI allow use with 250lb Type I extension ladders.)