Thermo Scientific Adjustable Vessel Platform 3523-49, 11" x 13"
Write a Review
|
Questions & Answers (0)
Product Description
This 11" x 13" adjustable vessel platform is designed to use with MaxQ 2000, 2506, 2508 shakers.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$2,049.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 13 in |
Product Details
| Type | Shaker Platforms |
| Capacity | Varies |
| Package Quantity | 1 |
| Description | Adjustable Vessel Platform |
| Manufacturers Part Number | 3523-49 |
| For Use With | MaxQ 2000, 2506, 2508 Shakers |
| Places | Varies |
| Brand | Thermo Scientific |