Torbal ATS60 Moisture Analyzer 60g x 0.001g 3-1/2" Diameter Platform
Write a Review
|
Questions & Answers (0)
Product Description
60g x 0.001g 160C High Accuracy Moisture Analyzer built with electromagnetic load-cell, equipped with a 200W halogen lamp drying oven, External Temperature adjustment, Graphical LCD display, USB, RS232, and PS2 interfaces.
PRICE
$1,649.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/16 in |
| Width | 11-7/16 in |
| Height | 6 in |
| Weight Capacity | 60 g |
| Weight | 15 lbs |
| Platform Diameter | 3-1/2 in |
| Readability | 0.001 g |
| Pan/Platform Size | Ø 3-1/2" |
Product Details
| Type | Moisture Analyzer |
| Display | LCD |
| Color | White |
| Series | AT |
| Voltage | 110VAC V |
| Material | Antistatic ABS Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | ATS60 |
| Legal for Trade | No |
| Brand | Torbal |