Forklift Maintenance Platform All Welded 36x48
|
Questions & Answers (0)
Product Description
Reaches higher than ladders and includes added safety features: non-skid platform with 4" toe guard edge, steel safety screen to shield operator from forklift mast and safety chain to attach platform to forklift. 42"H handrails with locking gate and mid-rail. Rugged steel finished in durable, high visibility orange powder coating. 4" swivel casters permit easy positioning without forklift. Fork pockets are 2" x 7" and 29" on center. Meets ANSI B 56.10 standards.
PRICE
$1,249.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 48 in |
| Height | 74 in |
| Weight Capacity | 1000 lbs |
| Weight | 235 lbs |
| Center to Center of Fork Tine | 29 in |
| Fork Opening | 7 x 2 in |
Product Details
| Assembly Required | No |
| Type | Work Platform |
| Color | Orange |
| Material | Steel |
| Manufacturers Part Number | FD-48-C-AW |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | OSHA |