Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB996566

MPN #: RNH-2460-6MR-AH

Little Giant® Adjustable Work Height Platform Truck RNH-2460-6MR-AH - Hardboard Top - 24 x 60

Product Description
Ergonomic Work-Height Platform Truck, 2000 lbs. Capacity - Comfortable raised deck reduces bending and back strain. Removable pushbar handle extends 14" above the deck. All-welded steel construction with durable powder coated finish ships fully assembled. 6" x 2" mold-on rubber casters, 2 swivel, 2 rigid. Hardboard over Steel Deck 1/4" Hardboard surface over 12 gauge steel. Adjustable Height 24"-34".

PRICE
$839.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61-1/2 in
Width24 in
Weight Capacity2000 lbs
Weight139 lbs
Wheel Diameter6 in
Deck Height24 - 34 in

Product Details

Assembly RequiredNo
Wheel MaterialMold-on Rubber
TypeFlat Deck Platform Truck
Deck MaterialHardboard
ColorGray
Number of Levels1
Wheel TypeMold-on Rubber
Handle TypePush Handle
MaterialHardboard/Steel
Construction TypeAll-Welded
Manufacturers Part NumberRNH-2460-6MR-AH
BrandLittle Giant

Warranty

Warranty1 Year