Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB288384

MPN #: RNB-2460-6MR-AH

Little Giant® Adjustable Work Height Platform Truck RNB-2460-6MR-AH - 24 x 60 - Mold-On Rubber

Product Description
Little Giant® Adjustable Work Height Platform Truck - 24x60 - MORT

Deck is adjustable from 24" to 34" in 2-inch increments to customize your work height. Pushbar handle extends 14" above the deck and is removable to create an unobstructed deck surface. 2 swivel and 2 rigid casters.

PRICE
$819.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61-1/2 in
Width24 in
Height48 in
Weight Capacity2000 lbs
Weight138 lbs
Wheel Diameter6 in
Deck Height24 - 34 in

Product Details

Assembly RequiredNo
Wheel MaterialMold-on Rubber
TypeFlat Deck Platform Truck
Deck MaterialSteel
ColorGray
Number of Levels1
Wheel TypeMold-on Rubber
Handle TypePush Handle
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberRNB-2460-6MR-AH
BrandLittle Giant

Warranty

Warranty1 Year