Adrian's Safety Solutions Fixed Pallet Rack Safety Netting For 144" Bay, Standard Attachment, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
By preventing loose inventory or palletized items from pushing through into the rack flue space, this 144" pallet rack safety net protects your warehouse racking. The standard attachment fits teardrop or slotted upright styles. No tools needed for installation. Hardware is sewn-in.
PRICE
$110.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Height | 32-1/2 in |
| Weight Capacity | 2400 lbs |
Product Details
| Assembly Required | No |
| Type | Safety Netting |
| Material | Polyester |
| Color | Yellow |
| Manufacturers Part Number | BN-RSB-146.5 |
| For Use With | 12' Bay |
| Attachment Type | Standard |
| Brand | Adrians Safety Solutions |