Adrian's Safety Solutions Rack Safety Strap For 144" Bay, Standard Attachment, 1.05 lbs., Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This safety strap for pallet racking keeps palletized or shrink-wrapped items from pushing into the flue space or falling into an aisle. Attaches to the front or back of the rack without tools or retrofitting. The standard attachment fits teardrop or slotted upright styles.
PRICE
$17.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Height | 2 in |
| Weight Capacity | 2400 lbs |
| Load Rating | 2400 BreakStrength lbs |
Product Details
| Type | Safety Strap |
| Material | Polyester |
| Color | Yellow |
| Manufacturers Part Number | BN-RSS-146.5 |
| For Use With | 144" Bay |
| Attachment Type | Standard |
| Brand | Adrians Safety Solutions |
Warranty
| Warranty | Lifetime Limited |