Adrian's Safety Solutions Pallet Rack Safety Strap For 48" Bay, Standard Attachment, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This 48" safety strap for pallet racking keeps palletized or shrink-wrapped items from pushing into the flue space or falling into an aisle. Attaches to the front or back of the rack without tools or retrofitting. The standard attachment fits teardrop or slotted upright styles. No tools needed for installation. Hardware is sewn-in.
PRICE
$13.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Height | 2 in |
| Weight Capacity | 2400 lbs |
Product Details
| Assembly Required | No |
| Type | Safety Strap |
| Material | Polyester |
| Color | Yellow |
| Manufacturers Part Number | BN-RSS-50.5 |
| For Use With | 4' Bay |
| Attachment Type | Standard |
| Brand | Adrians Safety Solutions |