Park Sentry® Black Reflective Strap, 158"L x 2"W, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
Park Sentry® strap - 158" - black reflective.
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 158 in |
| Width | 158 in |
| Weight | 1 lbs |
Product Details
| Type | Column Wrap Strap |
| Material | Nylon |
| Package Quantity | 2 |
| Description | Park Sentry® Strap |
| Color | Black |
| Series | Park Sentry® |
| Manufacturers Part Number | PSS-4000-BR |
| For Use With | Park Sentry® Column Protectors |
| Brand | Sentry |