Global Industrial
Model # :WB248421A
Global Industrial Pallet Rack Netting One Bay, 99"W x 48"H, 1-3/4" Sq. Mesh, 1250 lb Rating
|
Questions & Answers (0)
Product Description
✓ Provides optimal safety/security by helping prevent items from falling from pallet racking
✓ Easily attaches to existing pallet racking using included hardware (optional off-set mounting kits available)
✓ Mesh construction is ideal for smaller boxes and items and offers a high load rating
Protect your pallet rack inventory and nearby workers with our Global Industrial Pallet Rack Netting. This industrial pallet rack safety net features a square mesh design to help catch items in the event they fall or slip off the pallet racking system. The net is made with 100% black nylon mesh that is flame retardant tested to meet NFPA standard 701. Netting is bound in 5/16" dia. polypropylene rope on all edges. Easily attaches to pallet rack uprights using flush mount hardware (included) or off-set hardware (sold separately) on pallet rack uprights. Netting offers additional 3" in length per bay for upright allowance. 1-3/4" Square Mesh is ideal for small products and offers 1250 lb. load rating. 1-Year Limited Warranty.
✓ Easily attaches to existing pallet racking using included hardware (optional off-set mounting kits available)
✓ Mesh construction is ideal for smaller boxes and items and offers a high load rating
Protect your pallet rack inventory and nearby workers with our Global Industrial Pallet Rack Netting. This industrial pallet rack safety net features a square mesh design to help catch items in the event they fall or slip off the pallet racking system. The net is made with 100% black nylon mesh that is flame retardant tested to meet NFPA standard 701. Netting is bound in 5/16" dia. polypropylene rope on all edges. Easily attaches to pallet rack uprights using flush mount hardware (included) or off-set hardware (sold separately) on pallet rack uprights. Netting offers additional 3" in length per bay for upright allowance. 1-3/4" Square Mesh is ideal for small products and offers 1250 lb. load rating. 1-Year Limited Warranty.
PRICE
$109.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 99 in |
| Height | 48 in |
| Weight Capacity | 1250 lbs |
Product Details
| Assembly Required | No |
| Type | Safety Netting |
| Material | 1-3/4" Sq. Mesh & 5/16" Dia. Polypropylene |
| Description | Pallet Rack Netting |
| Color | Black |
| Manufacturers Part Number | 248421A |
| For Use With | 1 Bay |
| Brand | Global Industrial |