Adhesive Technologies Bulk Hot Melt Glue - Tan, 950 Viscosity, 135°F/57°C - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Fast set, 350°F packaging adhesive.
Priced and sold per pound. Minimum order of 25 pounds.
Priced and sold per pound. Minimum order of 25 pounds.
PRICE
$140.00 Sold in packages of 25 / $5.60 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Chips |
| Color | Tan |
| Manufacturers Part Number | 601-900 |
| PSI | 775 psi |
| Viscosity @ 225°F | 950 °F |
| Working Time Range | 25 Seconds |
| Brand | Adhesive Technologies |
| Heat Resistance | 135°F/57°C |