Adhesive Technologies Bulk Hot Melt Glue - Clear, 2400 Viscosity, 120°F/49°C - Pkg Qty 22
Write a Review
|
Questions & Answers (0)
Product Description
Formula 296 spray hot melt adhesive is formulated for spray application using bulk hot melt equipment. Ad-Tech 296 combines long tack time up to (5 minutes) and high output for bonding larger surfaces up to (48 square feet).
Priced and sold per pound. Minimum order of 22 pounds (approximately 1100 sticks).
Priced and sold per pound. Minimum order of 22 pounds (approximately 1100 sticks).
PRICE
$253.00 Sold in packages of 22 / $11.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Pillows |
| Color | Clear |
| Manufacturers Part Number | 296-800 |
| PSI | 370 psi |
| Viscosity @ 225°F | 2400 °F |
| Working Time Range | 65 Seconds |
| Brand | Adhesive Technologies |
| Heat Resistance | 120°F/49°C |