Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3234145

MPN #: 7100020335

3M™ 3792 AE Hot Melt Adhesive, 7/16" x 12", 11 lb Case, Transparent

Product Description
3M™ Hot Melt Adhesive 3792 is a clear, multi-purpose adhesive that effectively bonds wood, particleboard, MDF, laminate, foam, and fabric in furniture, upholstery, and woodworking applications. Offering 50 seconds of working time that allows for positioning and adjustment, its near-instant bonding properties help reduce production time for POP assembly, joining, attaching, securing, repairing, and foam bonding. 3M™ Hot Melt Adhesive 3792 is designed for use with compatible 3M™ Hot Melt Applicators.

Open Bond Time Allows for Fit Adjustment and Positioning
3M™ Hot Melt Adhesive 3792 features a 50 second open time that allows for positioning and adjustment on wood, polypropylene, corrugated boxes and lightweight substrates. Its nearly instant bonding property reduces production time for POP assembly, joining, attaching, securing, repairing, potting, panel bonding, wire tacking, bundling, sealing, encapsulating, rigidizing, foam bonding, and packaging. For use with a 3M™ Hot Melt Applicator.

Highlights
  • For Industrial Use Only: This product is designed exclusively for industrial applications
  • General Purpose: Made from 100% solids
  • Adhere Many Types Of Substrates: Bonds wood, natural grown fibers (like cotton), corrugated board, fabric, paperboard, and other lightweight materials used in general industrial and the novelties markets
  • Fine-Tune Your Work: 50 seconds of working time allows for adjustment and positioning
  • Made For A Wide Range Of Applications: Ideal for POP displays, carton sealing, furniture, upholstery, and woodworking
  • Use With 3M™ Applicators: Created for use with a compatible 3M™ Hot Melt Applicator
  • Viscosity - 5,000 @ 375°F
Recommended Applications
  • Cabinetry
  • Woodworking
  • Sound damping
  • Furniture manufacturing
  • Upholstery
  • POP displays
  • General industrial
  • Understanding Hot Melt Adhesives
Hot melt adhesives, also known as glue sticks, are liquefied thermoplastic adhesives available in both low and high-temperature versions. Low temperature hot melt adhesives are applied at 250°F / 121°C temperatures, which makes them ideal for bonding electronics, plastics, cloth and other heat sensitive materials. High temperature hot melt adhesives are applied at 380°F / 193°C and produce a stronger bond than the low temperature hot melts.

Melted adhesive is extruded through a nozzle using a 3M™ Hot Melt Applicator by either pneumatic pressure, a mechanical trigger mechanism, or with pressure applied directly on the stick. Different nozzles can be used to apply thin, wide strips or narrow, thicker beads. Hot melt adhesive generally sets quickly, ranging from a few seconds to a few minutes, depending on the adhesive formulation.

Bringing Better Ideas to the Surface through Science and Innovation
In our 3M™ Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.

PRICE
$309.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width7/16 in

Product Details

TypeStick
Package Quantity11 lbs
ColorClear
Manufacturers Part Number7100020335
PSI350 psi
Working Time Range50 Seconds
Brand3M
Heat Resistance140°F