Adhesive Technologies Hot Melt Glue, 1/2x10 Stick, 145°F/63°C 12000 Viscosity - Pkg Qty 22
Write a Review
|
Questions & Answers (0)
Product Description
Adhesive Technologies Shaped Hot Melt Glue - 1/2x10 Stick, 145°F/63°C
Formula 235 is a clear general-purpose hot melt capable of bonding many plastics and wood products as well as some polyolefins.
Priced and sold per pound. Minimum order of 22 pounds (approximately 374 sticks).
Formula 235 is a clear general-purpose hot melt capable of bonding many plastics and wood products as well as some polyolefins.
Priced and sold per pound. Minimum order of 22 pounds (approximately 374 sticks).
PRICE
$184.80 Sold in packages of 22 / $8.40 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Width | 10 in |
Product Details
| Type | Stick |
| Color | Clear |
| Manufacturers Part Number | 235-110 |
| PSI | 377 psi |
| Viscosity @ 225°F | 12000 °F |
| Working Time Range | 35-45 Seconds |
| Brand | Adhesive Technologies |
| Heat Resistance | 145°F/63°C |