Elmer's® Extra Strength Office Glue Sticks, 24/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for tasks around the office like sealing envelopes, applying labels, mounting pictures or charts on presentation board. Bonds up to two times faster than regular glue sticks. Adhesive Type: Stick; Color Dried: Clear; Color on Application: White; Washable: Yes.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$22.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.28 oz |
Product Details
| Type | Glue Stick |
| Package Quantity | 24/Pack |
| Color | Clear |
| Manufacturers Part Number | E554 |
| For Use With | Applying Labels, Mounting Pictures Or Charts On Presentation Boards, Sealing Env |
| Brand | Elmer's |