Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3234143

MPN #: 7000121331

3M™ 3750 AE Hot Melt Adhesive, 1/2" x 10", Light Tan, 25 lbs

Product Description
We formulated 3M™ Hot Melt Adhesive 3750 Tan to grab and seal quickly and meet the demands of high-volume production settings such as packing, woodworking and assembly. When heated to its specified melt point, this adhesive achieves a low viscosity/ high-flow rate and an aggressive hot tack that bonds to handling strength in seconds to help maintain high-tempo productivity.

Together these two properties increase the speed of carton closures and provide adhesion to wood, paperboard, corrugated and other fibrous substrates. It provides strong shear strength and low peel strength, which means your packages stay sealed and components stay bonded under most conditions. Its 30 - 40 second open time, along a 1/8" bead, is sufficient for positioning and adjusting for fit and supports high-tempo productivity for packaging, woodworking and applications that involve fibrous materials. We manufacture 3M™ Hot Melt Adhesive 3750 Tan using 100% solids, thermoplastic resin for use with 3M™ Hot Melt Applicators. As a low-volatile-organic (VOC) compound, this adhesive produces minimal odor when heated and helps support a comfortable work environment.

About Hot Melt Adhesives
Hot melt adhesives encompass a range of characteristics. Low melt adhesives/ hot-glue sticks have a relatively low melting point that ranges between approximately 170 – 250°F/76 – 121°C depending on the formulation, and are applied with low-temperature applicators, commonly referred to as hot-glue guns. Low-melt adhesives are beneficial in that they can be used to bond heat sensitive materials such as foam and a range of plastics. They provide a nearly instant bond, but when the bond is reheated, some varieties will soften, allowing the bonded surfaces to be separated. The aggressive hot tack nature of low-melt adhesives speeds up production and assembly operations that involve light gauge metals, some plastics and other non-fibrous materials in addition to building display boards, floral displays and hobby projects. These adhesives are also used in manufacturing, assembly and packaging processes, window, door, construction, transportation, electronics and other industries, as well as in woodworking, assembling building store displays, convention sample boards, trophies, novelties, upholstery, furniture, audio components and cabinets.

Hot melt adhesives/hot-glue sticks have a relatively hot melting point that ranges between approximately 250-380°F/121-196°C, depending on the formulation, and are applied with hot-melt applicators, commonly referred to as hot-glue guns. Hot-melt glues provide a nearly instant bond between many plastics, paper and wood, but when the bond is reheated, some varieties will soften, allowing the bonded surfaces to be separated. The quick-stick nature of hot-melt adhesives speeds up operations in packaging and production.

Highlights:
  • Aggressive hot tack rapidly achieves handling strength for packaging and other applications
  • Low viscosity provides high flow rate to support fast-paced production
  • Open time allows for positioning and fit adjustment
  • Both hot melt and low melt versions for bonding a variety of materials
  • Bonds corrugated or paperboard cartons, wood, particle board, chipboard and cushioning foams
  • Viscosity - 2,550 @ 375°F
  • This hot melt adhesive is Tan in color


PRICE
$339.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width1/2 in

Product Details

TypeStick
Package Quantity25
Description25 lbs
ColorTan
Manufacturers Part Number7000121331
PSI500 psi
Working Time Range35 Seconds
Brand3M
Heat Resistance125°F