Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Adhesive Technologies

Model # :WBB760255

MPN #: 610-110

Adhesive Technologies Hot Melt Glue, 1/2x10 Stick, 145°F/63°C 3500 Viscosity - Pkg Qty 22

Product Description
Adhesive Technologies Shaped Hot Melt Glue - 1/2x10 Stick, 145°F/63°C

Formula 610 is superior for carton closing. It is a high output low viscosity adhesive with excellent wetting and rapid set under compression. It is specifically formulated for bonding paper and cardboard. Formula 610 meets mil spec AA 59692 (formerly MMM-A-250C).

Priced and sold per pound. Minimum order of 22 pounds (approximately 374 sticks).

PRICE
$236.50  Sold in packages of 22 / $10.75 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 in
Width10 in

Product Details

TypeStick
ColorTan
Manufacturers Part Number610-110
PSI680 psi
Viscosity @ 225°F3500 °F
Working Time Range35 Seconds
BrandAdhesive Technologies
Heat Resistance145°F/63°C