Features:
- Quick sticking hot melt adhesive
- Meets USPS and UPS regulations
Weights & Dimensions
| Length | 55 yd |
| Width | 2 in |
| Thickness | 3.1 mil |
| Core Size | 3 in |
Product Details
| Type | Hot Melt Tape |
| Package Quantity | 12 |
| Description | Hot Melt Carton Sealing Tape |
| Color | Clear |
| Series | 3850 |
| Manufacturers Part Number | T9013850 |
| Tape Duty | Heavy |
| Brand | Scotch |