Adhesive Technologies Hot Melt Glue, 1/2x10 Stick, 146°F/63°C 11000 Viscosity - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Adhesive Technologies Shaped Hot Melt Glue - 1/2x10 Stick, 146°F/63°C
Formula 229 is a clear economical hot melt capable of bonding many plastics and porous substrates as well as some polyolefins.
Priced and sold per pound. Minimum order of 25 pounds (approximately 425 sticks).
Formula 229 is a clear economical hot melt capable of bonding many plastics and porous substrates as well as some polyolefins.
Priced and sold per pound. Minimum order of 25 pounds (approximately 425 sticks).
PRICE
$155.00 Sold in packages of 25 / $6.20 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Width | 10 in |
Product Details
| Type | Stick |
| Color | Clear |
| Manufacturers Part Number | 229-110 |
| PSI | 353 psi |
| Viscosity @ 225°F | 11000 °F |
| Working Time Range | 34-45 Seconds |
| Brand | Adhesive Technologies |
| Heat Resistance | 146°F/63°C |