Adhesive Technologies Shaped Hot Melt Glue - 5/8x10 Stick, 145°F/63°C
Formula 610 is superior for carton closing. It is a high output low viscosity adhesive with excellent wetting and rapid set under compression. It is specifically formulated for bonding paper and cardboard. Formula 610 meets mil spec AA 59692 (formerly MMM-A-250C).
Priced and sold per pound. Minimum order of 22 pounds (approximately 220 sticks).
Adhesive Technologies Hot Melt Glue, 5/8x10 Stick, 145°F/63°C 3500 Viscosity - Pkg Qty 22
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$200.20 Sold in packages of 22 / $9.10 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Width | 10 in |
Product Details
| Type | Stick |
| Color | Tan |
| Manufacturers Part Number | 610-210 |
| PSI | 680 psi |
| Viscosity @ 225°F | 3500 °F |
| Working Time Range | 35 Seconds |
| Brand | Adhesive Technologies |
| Heat Resistance | 145°F/63°C |