Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2686378

MPN #: 121201

Tork® Advanced Centerfeed Hand Towel, 2-Ply, 9" x 11.8", White, 600/Roll, 6/Case

Product Description
Tork Basic Centerfeed Paper Wiper White M2: With the Tork® Basic Centerfeed Paper Wiper, high quality and high absorbency mean fewer towels are used, resulting in lower costs. The high capacity also cuts down on the need for refills, saving your staff valuable time and effort. Centerfeed towel rolls ensure that you only touch the towel being dispensed, reducing cross-contamination and improving hygiene. These commercial grade paper towels are ECOLOGO® certified and compostable.

Features:
  • High quality and high absorbency
  • High capacity for fewer refills
  • One-at-a-time dispensing
  • For hand and surface wiping
  • Suitable for workshops and kitchens
  • Made from 100% recycled fiber
  • ECOLOGO® Certified and compostable
  • Easy Handling Carry Box Compatible with Tork M2 Centrefeed Dispensers
For use with: Tork® M2 Centerfeed Dispensers 559020A, 559028A, 659028, 659020

PRICE
$82.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length590
Width9 in
Sheet Width9 in
Sheet Length11-4/5 in

Product Details

Style2 Ply
Size Type600
MaterialPaper
Package Quantity6
DescriptionCenter Pull
ColorWhite
Manufacturers Part Number121201
BrandTork