Zep Instant Gel Hand Sanitizer - 70%, 1 Gallon, 4 Bottle/Case
Write a Review
|
Questions & Answers (0)
Product Description
Zep is pleased to announce the new line of hand sanitizers that are engineered from the ground up to address the most common concerns with hand sanitizers in the market today. This new thickened formula contains 70% ethyl alcohol which exceeds FDA requirements and helps to control many of the microorganisms that are of public health concern. Features a light, clean scent so hands smell fresh and renewed. Formulated in the USA. Gallon bottle. Sold 4 bottles per case.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Gel |
| Capacity | 1GL gal |
| Scent | Light |
| Applicable Materials | Hands |
| Helps Remove | 99.9% Germs & Microorganisms |
| Package Type | Refill Bottle |
| Package Quantity | 4 |
| Description | Alcohol Gel Hand Sanitizer |
| Color | Clear |
| Dilution Ratio | RTU |
| Brand | Zep |