The Charcoal Molded Foam Church Chair - 18-1/2" Wide with Silver Vein Frame provides a durable seating solution for your fellowship hall or convention center. This comfortably padded stack chair not only satisfies seating in Churches, but work well in hotel lobbies, banquet halls and conference facilities. Keep all guests engaged with the 3" thick foam padding containing zero fillers. Integrated ganging devices connect chairs together for uniform row seating. This padded chair was built to last with a 800 lb. weight capacity, 16 gauge steel frame and T-Nut construction with a metal on metal connection that's more durable than traditional wood screws. These beautifully crafted chairs go from the truck to your Sanctuary, as they don't require any assembly. Save your staff time and frustration with the purchase of these ready-to-use Stackable Church Chairs.
Features:- Multipurpose Church Chair
- 16 Gauge, 13/16" square tube powder coated steel frame
- 3" Padded, 2Lb. 100% virgin polyurethane foam seat
- Plywood base for seats and backs with cut away back for added lumbar support
- T-NUTS to connect seats and backs to chair frame (stronger than wood screws)
- Foam and Fabric meet flame retardant specification CA117
- Fabric durability- 200,000 double rubs (Wyzenbeek test)