Commercial Cleaning Shop Vacuums
Most Relevant
Commercial Cleaning Shop Vacuums operate on single or 2-stage motors and operate at high CFM to pick up dirt, spills, and other debris on carpets, hardwood, concrete, and other floor surfaces to keep spaces clean and reduce dust accumulation. Ideal for janitorial services and facility maintenance.
Filters
Capacity
Filter Type
CFM
Water Lift
Material
Brand
Compact Sized Commercial Cleaning Shop Vacuums

With capacities of up to 7 gallons, Compact Sized Commercial Cleaning Shop Vacuums are designed for efficiency and convenient portability, allowing for meticulous cleaning and spot cleaning as a smaller variation of industrial vacuums. Engineered with high-performance motors, they deliver robust suction capabilities to tackle both fine dust particles and debris.
| Compare | Image | Capacity | Filter Type | Water Lift | CFM | Material | Brand | Price | Model # | Related Products | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 6.6 gal | HEPA | 78 in | 115 CFM | Stainless Steel/Plastic | Cat | $199.95 | WB641758 | ![]() | ![]() | ![]() | |||
![]() | 6-3/5 gal | Standard | 78 in | 115 CFM | Stainless Steel/Plastic | Global Industrial | $165.95 | WB641195 | ![]() | ![]() | ![]() | |||
![]() | 8 gal | HEPA | 84 in | 127 CFM | Stainless Steel | Nilfisk | $689.00 | WBB1345679 | ![]() | ![]() | ![]() | |||
![]() | 5 gal | Standard | 84 in | 127 CFM | Plastic | Nilfisk | $369.95 | WBB1345674 | ![]() | ![]() | ![]() | |||
![]() | 5 gal | HEPA | 84 in | 127 CFM | Stainless Steel | Nilfisk | $569.00 | WBB1345675 | ![]() | ![]() | ![]() | |||
![]() | 4 gal | Standard | 51 in | 142 CFM | Plastic | ProTeam | $252.00 | WBB1601300 | ![]() | ![]() | ![]() | |||
![]() | 8 gal | Standard | 84 in | 127 CFM | Stainless Steel | Nilfisk | $579.00 | WBB1345678 | ![]() | ![]() | ![]() | |||
Medium Sized Commercial Cleaning Shop Vacuums

With a capacity range of 8-17 gallons, Medium Sized Commercial Cleaning Shop Vacuums offer a wider capacity for collection debris, dirt, dust, and spills while able to withstand rigorous use in various commercial settings, such as office buildings, retail spaces, and hospitality venues. Select models are lightweight enough to be lifted by the handle.
Large Sized Commercial Cleaning Shop Vacuums

With a capacity range of 18-55 gallons, Large Sized Commercial Cleaning Shop Vacuums have an expansive reserve ranging from appliances with large capacity tanks for collecting debris, dirt, dust, and spills in rugged commercial spaces, distribution centers, and schools. Applications with a dolly design are designed to roll and rotate smoothly on wheels, making them ideal for aisles and hallways.
















