Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB641809

Global Industrial™ Battery Powered HEPA Wet/Dry Vacuum, 2.6 Gallon Cap.

Product Description
✓ 4.25′ ft elastic hose maximizes reach.
✓ Battery included.
✓ HEPA filter.

Eliminate tripping over that pesky power cord with the Global Industrial™ Battery Powered HEPA Wet/Dry Vacuum. Weighing just 6.6 pounds, this vacuum is lightweight and withstands frequent use, making it ideal for cleaning up around construction sites, manufacturing facilities, and auto repair shops. 1-Year Limited Warranty.

Accessories included:

  • Dry and wet nozzles.
  • Battery charger.
  • Capacity: 2.6 gallons.
  • PROMOTIONAL PRICE
    $119.95

    was $149.95
    Save $30.00 (20%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length9-3/4
    Width9 in
    Height14-1/2 in
    Weight7 lbs
    Water Lift36.2 in
    Hose Diameter1-1/4 in
    Hose Length4-1/4 ft

    Product Details

    Battery Type20 V, 4.0 Ah
    TypeBattery Powered HEPA Wet/Dry Vacuum
    Type of PowerBattery
    ColorBlue
    Filter TypeHEPA
    Batteries IncludedYes
    Capacity2.6 gal
    Wattage200 W
    Voltage120 V
    FiltrationHEPA
    MaterialPlastic
    Manufacturers Part Number641809
    Decibels<75
    Charger IncludedYes
    BrandGlobal Industrial