Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nilfisk

Model # :WBB476615

MPN #: 107412640

Nilfisk Eliminator Pro II Wet/Dry HEPA Vacuum - 12 Gallon Cap.

Product Description
The versatile, easily maneuverable Nilfisk Eliminator Pro II Wet/Dry HEPA Vacuum is ideal for wet or dry collection of dust and debris. The 12 gallon capacity container and efficient motor ensure minimal maintenance. It is specifically designed to withstand the abuse of a rugged environment, while maintaining strong suction and filtration capabilities. The multi-stage filtration system features a HEPA filter that captures 99.97 percent of dust and debris, down to and including 0.3 microns. Vacuum operates at 120V, 1000 watts, 8.5 amps, with 89" water lift and 130 cfm airflow. Quiet 66.7dB(A). ETL Certified. Includes 50' power cord to cover greater cleaning area. Dimensions: 24"L x 17-1/4"W x 36-1/2"H.

Includes:
  • 2.5M Flexible 40mm Hose with Curved Tube
  • 2-Piece Stainless Steel Extension Wand
  • 2 Complete Floor Nozzles (Brush & Squeegee)
  • Crevice Nozzle
  • Round Dust Brush


Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.

PRICE
$1,519.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width17-1/4 in
Height36-1/2 in
Weight35 lbs
Water Lift89 in
Cord Length50'
Hose Diameter2 in
Hose Length8 ft

Product Details

TypeWet/Dry HEPA Vacuum
CFM130 CFM
Type of PowerCorded
ColorGray
Motor Amps8.5 A
Filter TypeHEPA
StyleEliminator Pro II
Capacity12 gal
Wattage1000 W
Voltage110-120 V
Filtration99.97% at .3 Microns
MaterialPlastic
Manufacturers Part Number107412640
Decibels66.7
BrandNilfisk

Compliance & Certifications

CertificationscETLus