Aero Manufacturing Equipment Stand W/ Backsplash, 18 Ga 430 Stainless Steel Top, 30"Wx36"D
Write a Review
|
Questions & Answers (0)
Product Description
This stainless steel equipment stand is made with a 18 ga type 430 stainless steel top. The top has 2" turn down on 1 side and 2" backsplash on 3 sides. It includes an 18 ga galvanized steel lower shelf. The shelf is built with sturdy 1-5/8" diameter, 16 ga galvanized steel legs. The legs include 1" adjustable metal feet. The gussets are fully welded on two planes for extra rigidity. Two heavy ga steel box channels on 24" tables or three heavy ga steel box channels on 30" table provide extra strength and durability. Sound deadened between table top and channels. It is polished to a # 4 blended finish. This product is NSF® listed. The stand is shipped knock down.
PRICE
$495.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 36 in |
| Height | 25 in |
| Weight | 56 lbs |
| Shelf Gauge | 18 ga |
| Gauge | 18, 28 Top ga |
Product Details
| Assembly Required | Yes |
| Type | Equipment Stand |
| Number of Legs | 4 |
| Color | Silver |
| Style | Undershelf & Backsplash |
| Leg Style | Round Tubular Leg |
| Material | Galvanized Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | AEG-3036 |
| Top Material | 430 Stainless Steel |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |