StrongHold Equipment Stand W/ Undershelf, 12 Ga 304 Stainless Steel Top, 30"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
This stainless steel equipment stand is perfect for all heavy duty industrial and manufacturing environments including factories, garages, assembly, maintenance areas and more. It is a 12 ga stainless steel top over 7 ga steel understructure. The top of these industrial shop tables is supported by 2" x 2" x 1/4" thick angled legs with welded anchor plates. The 12 ga bottom shelf of this equipment stand provides added storage space. This stainless steel stand is perfect for kitchens and laboratories with an easy-to-clean surface.
PRICE
$2,309.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 34 in |
| Weight Capacity | 2750 lbs |
| Weight | 164 lbs |
| Shelf Gauge | 7 ga |
| Gauge | 7, 12 Top ga |
Product Details
| Assembly Required | No |
| Type | Equipment Stand |
| Number of Legs | 4 |
| Color | Silver |
| Style | Undershelf |
| Leg Style | Angle Leg |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | T3024-SSTOP |
| Leg Material | Steel |
| Top Material | 304 Stainless Steel |
| Brand | Strong Hold |