Aero Manufacturing Company® AF3-1818 Three Bowl SS Sink, 18 x 18
Write a Review
|
Questions & Answers (0)
Product Description
This Three-Compartment Sink features a heavy gauge stainless steel body and is designed with a full 10" backsplash. Constructed with 12" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 18 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant plastic feet. Sink measures 18"Wx18"L. Easy assembly. NSF Listed.
PRICE
$1,525.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59 in |
| Width | 23-1/2 in |
| Height | 42-1/2 in |
| Compartment Length | 18 in |
| Compartment Width | 18 in |
| Compartment Depth | 12 in |
| Weight | 93 lbs |
| Tube Diameter | 1-5/8 in |
| Backsplash Height | 10 in |
| Faucet Centers | 8 in |
| Steel Gauge | 18 ga |
Product Details
| Assembly Required | Yes |
| Stainless Series | 304 |
| Style | No Drainboards |
| Material | Stainless Steel |
| Description | Aero 18GA Three Bowl SS sink 18 x 18 |
| Number of Compartments | 3 |
| Manufacturers Part Number | AF3-1818 |
| Faucet Holes | 1 |
| Brand | Aero Manufacturing |
Compliance & Certifications
| NSF Certified | Yes |