Aero Manufacturing Company® 3F1-2116-24LR One Bowl Deluxe SS NSF Sink with two 24'W Drainboards
Write a Review
|
Questions & Answers (0)
Product Description
One Bowl SS NSF Sink with two 24'W Drainboards - 16GA 304 16"Wx21"D
This One-Compartment Sink features a 16 gauge stainless steel body. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 16"Wx21"D with two 24"W Drainboards. Easy assembly. NSF Listed.
This One-Compartment Sink features a 16 gauge stainless steel body. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 16"Wx21"D with two 24"W Drainboards. Easy assembly. NSF Listed.
PRICE
$2,099.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67 in |
| Width | 27 in |
| Height | 34-1/2 in |
| Compartment Length | 16 in |
| Compartment Width | 21 in |
| Compartment Depth | 14 in |
| Weight | 90 lbs |
| Tube Diameter | 1-5/8 in |
| Backsplash Height | 7 in |
| Drain Rough-In Locations | 33.5 / 13.75 |
| Faucet Centers | 8 in |
| Drainboard Length | 24 in |
| Steel Gauge | 16 ga |
Product Details
| Number of Legs | 4 |
| Stainless Series | 304 |
| Style | Left & Right Drainboards |
| Capacity | 15 ft³ |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 3F1-2116-24LR |
| Faucet Holes | 2 |
| Brand | Aero Manufacturing |
Compliance & Certifications
| NSF Certified | Yes |