Aero Manufacturing Company® 2S2-2424 Premium SS Non-NSF Two Bowl Sink
Write a Review
|
Questions & Answers (0)
Product Description
Premium SS Non-NSF Two Bowl Sink - 24 x 24
This Stainless Steel Two Compartment Sink features a 14 gauge type 304 stainless steel body. It also includes 16 gauge type 304 series stainless steel tubing complete with 1" adjustable impact resistant white metal feet. Designed with 1/2 roll on the top edge of the divider to create rigidity and eliminate burrs. Stainless steel gusset is machine welded 360 deg. to a stainless steel triangular plate with gusset plated is fully welded underneath the sink and polished to a #4 blended finish. Sink measures 24"L x 24"W. Easy assembly.
This Stainless Steel Two Compartment Sink features a 14 gauge type 304 stainless steel body. It also includes 16 gauge type 304 series stainless steel tubing complete with 1" adjustable impact resistant white metal feet. Designed with 1/2 roll on the top edge of the divider to create rigidity and eliminate burrs. Stainless steel gusset is machine welded 360 deg. to a stainless steel triangular plate with gusset plated is fully welded underneath the sink and polished to a #4 blended finish. Sink measures 24"L x 24"W. Easy assembly.
PRICE
$1,849.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 27-1/2 in |
| Depth | 14 in |
| Height | 41-1/4 in |
| Compartment Length | 24 in |
| Compartment Width | 24 in |
| Compartment Depth | 14 in |
| Tube Diameter | 1-5/8 in |
| Drain Rough-In Locations | 13.5 / 14 / 24 |
| Faucet Centers | 8 in |
| Steel Gauge | 14 ga |
Product Details
| Number of Legs | 4 |
| Stainless Series | 304 |
| Style | No Drainboards |
| Capacity | 17 ft³ |
| Material | Stainless Steel |
| Number of Compartments | 2 |
| Manufacturers Part Number | 2S2-2424 |
| Faucet Holes | 2 |
| Brand | Aero Manufacturing |
Compliance & Certifications
| NSF Certified | No |