- Ships in a custom wooden crate
Steel Cabinets USA Combination Storage Cabinet, 36"W x 21"D x 72"H, Denim Blue, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
The durable Combination Cabinet made of heavy gauge steel has ample shelf space making it perfect for home, office, or warehouse. It features an extended space with Hanger Bar to hang garments or use for long cleaning equipment or sporting gear. It has Three Half Shelves that are Adjustable, One Half Fixed Shelf, and One Full Width Fixed Top Shelf. It features Two Turn Cam Locking Handles. All Adjustable Shelves have Five Supporting Contact Points on 2" Centers and a Welded Reinforced Stiffener. The Doors are 21" and 15" to match the interior compartments. Ships Fully Assembled, Ready to Use. Steel Cabinets USA Cabinets conform to ANSI/BIFMA. Made in the USA.
PRICE
$789.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 21 in |
| Height | 72 in |
| Weight | 133 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 3 |
| Door Type | Solid |
| Number of Shelves | 6 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | AF-361-DB |
| Brand | Steel Cabinets USA |
| Type | Combination Cabinet |
| Shelf Capacity | 150 lbs |
| Color | Denim Blue |
| Series | Combination |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Compartments | 6 |
| Number of Fixed Shelves | 3 |
| Base Type | Feet |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI, BIFMA |