Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB269878TN

Global Industrial™ Combination Storage Cabinet, 36"W x 18"D x 72"H, Unassembled, Tan

Product Description
✓ 22-gauge steel shelves are height adjustable at 2" increments
✓ 3-point locking mechanism for enhanced security
✓ Includes a garment hanger bar for full-length clothing storage



Contemporary style and durable construction withstand heavy warehouse use, these cabinets fill a variety of needs at an excellent price. Made of durable cold rolled steel using 20 gauge steel body reinforced with a 22 gauge steel frame. The channel reinforced, box formed doors include 3-point locking mechanism with a super strong 5/16" round locking bar and nylon guides for silent operation and consistent alignment. Recessed locking handle with 2 keys for safety and security. 22 gauge steel shelves are height adjustable at 2" increments. 300 lb. shelf capacity. Combination Cabinet features one full width top shelf and 3 half shelves plus garment hanger bar for full length clothing storage. Inside Dimensions for the right compartment is 19"W x 17"D x 57-1/4"H. Durable powder coat finish. Easy assembly.

PRICE
$435.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height72 in
Weight112 lbs
Shelf Gauge22 ga
Gauge20 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeCombination Cabinet
Shelf Capacity300 lbs
Number of Adjustable Shelves3
ColorTan
Handle TypeRecessed
StyleFull Height
Number of Shelves4
MaterialSteel
Construction TypeUnassembled
Number of Compartments6
Manufacturers Part Number269878TN
Number of Fixed Shelves2
Base TypeFrame
BrandGlobal Industrial

Warranty

Warranty1 yr