Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336774

MPN #: AF12654

Barska AF12654 External Battery Pack for Select Safes

Product Description
The Safe External Battery Pack by Barska is the perfect accessory for your Barska Biometric Safe. In the event of battery failure, this External Battery Pack can be used to access the safe by plugging it into the Biometric Fingerprint Module on the safe. The Battery Pack will then supply power to the Barska Biometric Module, allowing you to access the safe with your registered fingerprints to change the batteries.

Compatible with Barska Safe Models:
  • AX11224 Standard Biometric Safe
  • AX11620 Compact Biometric Safe
  • AX11650 Large Biometric Safe
  • AX11652 Four Rifle Biometric Safe
  • AX11898 Large Biometric Rifle Safe
  • AX11780 Extra Large Biometric Rifle Safe
  • AX11556 Top Opening Biometric Safe
  • AX12038 Wall Mounted Biometric Safe
  • AX12408 Large Biometric Wall Safe
PRICE
$24.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth4 in
Height1 in
Weight0.1 lbs

Product Details

Assembly RequiredNo
TypeBattery
Number of Adjustable ShelvesNo
Package IncludesMounting Bolts, Keys, Battery
Secondary AccessKey Lock
ColorBlack
Door TypeManual
For Use WithAX11224, AX11620, AX11650, AX11652, AX11898, AX11780, AX11556, AX12038, AX12038
Number of Doors1
MaterialPlastic
Number of Compartments1
Package Quantity1
Manufacturers Part NumberAF12654
Key Code Memory0
BrandBarska

Warranty

Warranty1 yr