- Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
- Intelligent battery management - Maximizes battery performance, life, and reliability through intelligent, precision charging.
- Rack/Tower convertible - Protects the initial investment in the UPS when migrating from tower to rack-mount environment.
APC SMX48RMBP2U Smart-UPS X-Series 48V External Battery Pack Rack/Tower
|
Questions & Answers (0)
Product Description
Includes: Installation guide, Rack Mounting brackets.
PRICE
$1,589.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 63.1 lbs |
| Max Depth | 19 in |
| Max Height | 3 in |
| Rack Height | 2U |
| Max Width | 17 in |
Product Details
| Battery Type | Lead-Acid |
| Battery Volt-Amp-Hour Capacity | 864 Ah |
| Color | Black |
| Nominal Input Voltage | 48VDC V |
| Battery Mounting | Enclosed Battery Cartridge |
| Number of RBC | 2 |
| Battery Out Volt | 48 V |
| Voltage | 48 V |
| Manufacturers Part Number | SMX48RMBP2U |
| Expected Battery Life | 3 - 5 yr |
| Brand | APC |
Compliance & Certifications
| Environmental Compliance | RoHS 7b Exemption, REACH: Contains No SVHCs |