US Netting AFE Chute Netting, 48"L x 3"W, Blue, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
US Netting's Chute Safety Nets 3" x 48" in Blue, 50 Count, are engineered to enhance warehouse safety and efficiency. Custom-built for chute racks, these nets feature a robust, stretchable design that allows employees to safely retrieve products while preventing accidental drops. Reinforced webbing edges with grommets ensure quick and secure installation, significantly reducing setup time-from nearly ten hours to under one hour per wall, as noted by maintenance teams. The nets not only protect employees from injury but also minimize costly product loss and reduce time-consuming quarantine procedures. Each net comes with all necessary hardware for easy installation, making them a practical solution for improving workplace safety and productivity.
PRICE
$2,249.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Height | 3 ft |
Product Details
| Type | Chute Netting |
| Material | Polyethylene |
| Package Quantity | 50 |
| Description | AFE Chute Netting |
| Color | Blue |
| Manufacturers Part Number | USN-111S-348-BLU-50 |
| For Use With | Industrial Shelving |
| Brand | US Netting |